Maclean Power Systems J931 Guy Clamp | Graybar Store
Maclean Power Systems - Guy Clamp - J931
+ / - Hover over image to Zoom
Other Views

    Guy Clamp

    Manufacturer: Maclean Power Systems
    Manufacturer #: J931
    SKU: 98317768
    $11.18
    Checking Pricing
         
    Length:6 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J931
    • Diameter (Inches) 5/8
    • Length 6 in.
    • SAP Material Type ZSTD
    Product Overview:
    Guy Clamp, Hot-Dipped Galvanized Steel, Length: 6 in, Diameter (Inches): 5/8 in