Maclean Senior Industries J25164 Guy Attachment | Graybar Store
Maclean Senior Industries - Guy Attachment - J25164
+ / - Hover over image to Zoom
Other Views

    Guy Attachment

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J25164
    SKU: 25783068
    $3.31
    Checking Pricing
         
    Length:2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J25164
    • Type Guy Attachment
    • Length 2 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Guy Attachment, Steel, Length: 2 in, Diameter (Inches): 11/16 (Hole) in