Burndy KPU29A26AC Gutter Tap | Graybar Store
Burndy - Gutter Tap - KPU29A26AC
+ / - Hover over image to Zoom
Other Views

    Gutter Tap

    Manufacturer: Burndy
    Manufacturer #: KPU29A26AC
    SKU: 88047644
    $20.97
    Checking Pricing
         
    Wire Size:1/0 AWG to 250 kcmil (Run), 14 to 2/0 (Tap) AWG
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KPU29A26AC
    • Materials Aluminum
    • Wire Size 1/0 AWG to 250 kcmil (Run), 14 to 2/0 (Tap) AWG
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    POLYTAP™ KPU-AC Gutter Tap, Aluminum, Wire Size: 1/0 AWG to 250 kcmil (Run); 14 to 2/0 (Tap) AWG