Crouse Hinds (Eaton) GUP315 GUP Series Explosion-Proof Junction Box | Graybar Store
Crouse Hinds (Eaton) - GUP Series Explosion-Proof Junction Box - GUP315
+ / - Hover over image to Zoom
Other Views

    GUP Series Explosion-Proof Junction Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUP315
    SKU: 25675371
    $233.44
    Checking Pricing
         
    Size:4.88 W x 2.97 D x 4.88 L in
    Brand or Series:GUP
    No. of Hubs:1 (Side); 2 (Bottom); 2 (Top); 4 (Back)
    Length:4.88 in.
    Hub Size (Inches):1 in.
    Width (Inches):4.88
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUP315
    • Size 4.88 W x 2.97 D x 4.88 L in
    • Application Indoor; Junction or Pull Box; Outdoor; Where Space is Limited
    • Brand or Series GUP
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Hub Size (Inches) 1 in.
    • Length 4.88 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Copper-Free Aluminum (Cover); Feraloy Iron Alloy (Body)
    • No. of Hubs 1 (Side); 2 (Bottom); 2 (Top); 4 (Back)
    • Width (Inches) 4.88
    • For Use With Threaded Rigid Conduit Systems in Hazardous Areas
    • SKU Spec Sheet
      GUP315 Specification Sheet
      GUP315 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® GUP Series Explosion-Proof Junction Box, Copper-Free Aluminum (Cover); Feraloy Iron Alloy (Body), Yes, Aluminum; Electrogalvanized, Width (Inches): 4.88 in