B-Line (Eaton) BG16-S18 Guide Rite™ Conduit and Box Support Fastener For 1 in. Conduit | Graybar Store
B-Line (Eaton) - Guide Rite™ Conduit and Box Support Fastener For 1 in. Conduit - BG16-S18
+ / - Hover over image to Zoom
Other Views

    Guide Rite™ Conduit and Box Support Fastener For 1 in. Conduit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BG16-S18
    SKU: 99431740
    $152.77
    Checking Pricing
         
    Use With:1 in. Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BG16-S18
    • Materials Steel
    • Use With 1 in. Rigid/IMC/EMT Conduit
    Product Overview:
    Guide Rite™ conduit and box support fastener for 1 in. conduit.
    B-Line Guide-Rite™ conduit and box support fastener reduces drop wires by 66% when using W2/W6 assemblies. Riveted assembly provides support for electrical boxes and conduit runs on either side of the box.