Square D (Schneider Electric) 9001KYG1Y2 Guarded Grey Enclosure, Yellow Cover, Red Turn-to-Release Mushroom | Graybar Store
Square D (Schneider Electric) - Guarded Grey Enclosure, Yellow Cover, Red Turn-to-Release Mushroom - 9001KYG1Y2
+ / - Hover over image to Zoom
Other Views

    Guarded Grey Enclosure, Yellow Cover, Red Turn-to-Release Mushroom

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYG1Y2
    SKU: 25372319
    $424.78
    Checking Pricing
         
    Conduit Entry (Inches):(1) Tapped for 3/4 in. Cable Gland
    Cover Style:Yellow Cover
    Additional Features:Red Turn-to-Release Mushroom
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYG1Y2
    • Additional Features Red Turn-to-Release Mushroom
    • Conduit Entry (Inches) (1) Tapped for 3/4 in. Cable Gland
    • Cover Style Yellow Cover
    • Materials Die Cast Zinc
    • NEMA Style 1; 3; 4; 13
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Guarded die cast zinc empty grey enclosure/yellow cover for control stations with red turn-to-release mushroom.