Square D (Schneider Electric) 9001KYG1Y1 Guarded Enclosure | Graybar Store
Square D (Schneider Electric) - Guarded Enclosure - 9001KYG1Y1
+ / - Hover over image to Zoom
Other Views

    Guarded Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYG1Y1
    SKU: 25320968
    $386.22
    Checking Pricing
         
    Knob Style:Push Pull
    Legend:Pull to Start; Push to Stop
    Material:Zinc
    Color:Red (Push Pull Mushroom); Yellow (Cover)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYG1Y1
    • Color Red (Push Pull Mushroom); Yellow (Cover)
    • Knob Style Push Pull
    • Legend Pull to Start; Push to Stop
    • Materials Die Cast Zinc
    • NEMA Style 1; 3; 4; 13
    • Material Zinc
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Guarded Enclosure, Pull to Start; Push to Stop, NEMA Style: 1; 3; 4; 13, Zinc
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi