Ortronics (Legrand) OR-GR-19B Guard Rail, 2-Post Rack, 19 in. | Graybar Store
Ortronics (Legrand) - Guard Rail, 2-Post Rack, 19 in. - OR-GR-19B
+ / - Hover over image to Zoom
Other Views

    Guard Rail, 2-Post Rack, 19 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-GR-19B
    SKU: 99423439
    $38.19
    Checking Pricing
         
    Height (Inches):2.88 in.
    Material:Steel
    Size:2.88 H x 19.81 W x 4.5 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-GR-19B
    • Color Black
    • Size 2.88 H x 19.81 W x 4.5 D in
    • Type Guard Rail
    • Height (Inches) 2.88 in.
    • Width 19.81 in
    • Material Steel
    • Includes Mounting Hardware
    Product Overview:
    Ortronics® Guard Rail, Size: 2.88 H x 19.81 W x 4.5 D in, Black, Steel