Thomas and Betts OET2-TB GUAB Conduit Outlet Box | Graybar Store
Thomas and Betts - GUAB Conduit Outlet Box - OET2-TB
+ / - Hover over image to Zoom
Other Views

    GUAB Conduit Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: OET2-TB
    SKU: 25083145
    $74.46
    Checking Pricing
         
    Enclosure Type (Nema):3; 4; 7CD; 9EFG
    Color / Finish:Electrogalvanized and Aluminum Acrylic Paint
    No. of Hubs:3
    Capacity (Cubic Inch):80
    Length:5.73 in.
    Hub Size (Inches):3/4 in.
    Width (Inches):1.88
    Cable Entry:Bottom; Side; Top
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # OET2-TB
    • Application Change Conduit Direction; Interconnects Lengths of Conduit; Protects Conductors in Threaded Rigid Conduit; Provides Access for Maintenance and
    • Body Type Angled
    • Cable Entry Bottom; Side; Top
    • Capacity (Cubic Inch) 80
    • Color / Finish Electrogalvanized and Aluminum Acrylic Paint
    • Connection Type Threaded
    • Cover and Gasket Cover
    • Enclosure Type (Nema) 3; 4; 7CD; 9EFG
    • Hub Size (Inches) 3/4 in.
    • Length 5.73 in.
    • Materials Ductile Iron (Body)
    • No. of Hubs 3
    • Width (Inches) 1.88
    • For Use With Rigid Conduit
    • SKU Spec Sheet
      OET2-TB Specification Sheet
      OET2-TB Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OE Conduit Outlet Body, Ductile Iron (Body), Cover, Electrogalvanized and Aluminum Acrylic Paint, Angled, Width (Inches): 1.88 in