Allen Tel GBG3GTE-00 GTE Pay Phone Armored Hand Set | Graybar Store
Allen Tel - GTE Pay Phone Armored Hand Set - GBG3GTE-00
+ / - Hover over image to Zoom
Other Views

    GTE Pay Phone Armored Hand Set

    Manufacturer: Allen Tel
    Manufacturer #: GBG3GTE-00
    SKU: 88008118
    $102.04
    Checking Pricing
         
    Color:Black
    Cord Length (Inches):29.0
    No. of Conductors:4
    Plug Type:Spade Tipped
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBG3GTE-00
    • Color Black
    • No. of Conductors 4
    • Plug Type Spade Tipped
    • Cord Length (Inches) 29.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GTE Pay Phone Armored Hand Set
    • Stainless steel armored cable. Hearing aid compatible receiver identified by blue grommet
    • Vandal and moisture resistant transmitter
    • RoHS Compliant