Lithonia Lighting 2GT8 2 U316 A12 MVOLT GEB10IS GT8 Lensed Troffers | Graybar Store
Lithonia Lighting - GT8 Lensed Troffers - 2GT8 2 U316 A12 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    GT8 Lensed Troffers

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GT8 2 U316 A12 MVOLT GEB10IS
    SKU: 99940199
    $81.24
    Checking Pricing
         
    No. of Lamps:2 U-Lamp (6 in. Leg 24 in.)
    Lamp Watts:32
    Fixture Size (feet):2x2
    No. of Ballasts:1
    Use With:T8
    Additional Options:#12 Pattern Acrylic
    Ballast Type:Electronic, Instant Start
    Additional Features:Grid Trim
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GT8 2 U316 A12 MVOLT GEB10IS
    • Additional Options #12 Pattern Acrylic
    • Additional Features Grid Trim
    • Ballast Type Electronic, Instant Start
    • Brand Lithonia
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 2 U-Lamp (6 in. Leg 24 in.)
    • Voltage 120-277
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lensed recessed 2x2 troffer 120/277V for use with (2) 31W T8(6 in. leg, 24 in.) lamps.
    • Standard door is flush steel with mitered appearance - completely frames shielding
    • Urerthane foam gasket eliminates light leaks between door frame and housing
    • 100% acrylic lens with prism pattern
    • Electronic ballast, ≤10% THD, instant start
    • UL Listed