Lithonia Lighting GT8 Lensed Troffers | Graybar Store
Lithonia Lighting - GT8 Lensed Troffers
+ / - Hover over image to Zoom
Other Views

    GT8 Lensed Troffers

    Manufacturer: Lithonia Lighting
         

    Specification-grade static T8 troffer provides illumination for recessed and restricted plenum applications.

    • Standard door is flush steel with mitered appearance - completely frames shielding
    • Urerthane foam gasket eliminates light leaks between door frame and housing
    • 100% acrylic lens with prism pattern
    • Electronic ballast, ≤ 10% THD, instant start
    • UL Listed
    See More >>
    • Manufacturer Lithonia Lighting
    • Brand Lithonia
    • Lamp Type Fluorescent
    • Voltage 120-277
    Select Filter Options Below ( 22 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Lamp Watts
    No. of Ballasts
    Use With
    Additional Options
    Fixture Size (feet)
    Ballast Type
    Additional Features
    Voltage Rating
    Color
    Price
    2GT8 3 32 A12 MVOLT 1/3 GEB10IS
    22003606
    3
    32
    1
    T8
    #12 Pattern Acrylic
    2x4
    Electronic, Instant Start
    Grid Trim
    $
    64
    .68
    /
    EA
    22003606
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    $
    64
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 4 32 A12 MVOLT 1/4 GEB10IS
    99940198
    4
    32
    1
    T8
    #12 Pattern Acrylic
    2x4
    Electronic, Instant Start
    Grid Trim
    $
    64
    .68
    /
    EA
    99940198
    No. of Lamps
    4
    Lamp Watts
    32
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    $
    64
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 2 U316 A12 MVOLT GEB10IS
    99940199
    2 U-Lamp (6 in. Leg 24 in.)
    32
    1
    T8
    #12 Pattern Acrylic
    2x2
    Electronic, Instant Start
    Grid Trim
    $
    81
    .24
    /
    EA
    99940199
    No. of Lamps
    2 U-Lamp (6 in. Leg 24 in.)
    Lamp Watts
    32
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    $
    81
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 4 17 A12 MVOLT 1/4 GEB10IS
    25241509
    4
    17
    1
    T8
    #12 Pattern Acrylic
    2x4
    Electronic, Instant Start
    Grid Trim
    Call for Pricing
    25241509
    No. of Lamps
    4
    Lamp Watts
    17
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 3 32 A12 MVOLT GEB10IS
    22085594
    3
    32
    2
    T8
    #12 Pattern Acrylic
    2x4
    Electronic, Instant Start
    Grid Trim
    $
    80
    .16
    /
    EA
    22085594
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    2
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    $
    80
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 2 32 A12 MVOLT GEB10IS
    22083215
    2
    32
    1
    T8
    #12 Pattern Acrylic
    2x4
    Electronic, Instant Start
    Grid Trim
    $
    60
    .86
    /
    EA
    22083215
    No. of Lamps
    2
    Lamp Watts
    32
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    $
    60
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 332 A12 MVOLT 1/41/2 GEB10IS LSTA11
    22085590
    3
    32
    1-4 Lamp, 1-2 Lamp
    T8
    #12 Pattern Acrylic
    2x4
    Electronic, Instant Start
    Grid Trim, Tandem-Wired Fixture Pairs (shared ballasts)
    Call for Pricing
    22085590
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1-4 Lamp, 1-2 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim, Tandem-Wired Fixture Pairs (shared ballasts)
    Voltage Rating
    Color
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8-3
    25072315
    3
    32
    1
    T8
    #12 Pattern Acrylic
    2x4
    Electronic Start
    Grid Trim
    $
    60
    .21
    /
    EA
    25072315
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    $
    60
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 3 32 A12 MVOLT 1/3 GEUS PWS1836 IC
    25478097
    3
    32
    1-3 Lamp
    T8
    #12 Pattern Acrylic, Insulation Contact
    2x4
    UltraStart, High Efficiency
    Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
    $
    64
    .76
    /
    EA
    25478097
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic, Insulation Contact
    Fixture Size (feet)
    2x4
    Ballast Type
    UltraStart, High Efficiency
    Additional Features
    Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
    Voltage Rating
    Color
    $
    64
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 3 17 A12 MVOLT 1/3 GEB10IS
    25368145
    3
    17
    1-3 Lamp
    T8
    #12 Pattern Acrylic
    2x2
    Electronic, Instant Start
    Grid Trim
    $
    96
    .29
    /
    EA
    25368145
    No. of Lamps
    3
    Lamp Watts
    17
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    $
    96
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 3 32 A12 MV1/3 OS10IS PWS1836 LP735
    25164099
    3
    32
    1-3 Lamp
    T8
    #12 Pattern Acrylic
    2x4
    Osram Ballast
    Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit, 3500K
    $
    70
    .53
    /
    EA
    25164099
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Osram Ballast
    Additional Features
    Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit, 3500K
    Voltage Rating
    Color
    $
    70
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 2 17 A12 MVOLT GEB10IS
    25092747
    2
    17
    1
    T8
    #12 Pattern Acrylic
    2x2
    Electronic, Instant Start
    Grid Trim
    $
    69
    .89
    /
    EA
    25092747
    No. of Lamps
    2
    Lamp Watts
    17
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    $
    69
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 2 17 A12 MVOLT 1/2 GEUS PWS1836 IC
    25478098
    2
    17
    1-2 Lamp
    T8
    #12 Pattern Acrylic, Insulation Contact
    2x2
    UltraStart, High Efficiency
    Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
    $
    64
    .76
    /
    EA
    25478098
    No. of Lamps
    2
    Lamp Watts
    17
    No. of Ballasts
    1-2 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic, Insulation Contact
    Fixture Size (feet)
    2x2
    Ballast Type
    UltraStart, High Efficiency
    Additional Features
    Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
    Voltage Rating
    Color
    $
    64
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 3 32 A12 L/BIS 1/41/2 LSTB
    99804939
    3
    32
    1-4 Lamp, 1-2 Lamp
    T8
    #12 Pattern Acrylic
    2x4
    No Ballast
    Grid Trim, Tandem-Wired Fixture Pairs (shared ballasts)
    $
    45
    .53
    /
    EA
    99804939
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1-4 Lamp, 1-2 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    No Ballast
    Additional Features
    Grid Trim, Tandem-Wired Fixture Pairs (shared ballasts)
    Voltage Rating
    Color
    $
    45
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 4 32 A12 MVOLT GEB10IS
    22114248
    4
    32
    2
    T8
    #12 Pattern Acrylic
    2x4
    Electronic, Instant Start
    Grid Trim
    $
    85
    .73
    /
    EA
    22114248
    No. of Lamps
    4
    Lamp Watts
    32
    No. of Ballasts
    2
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    $
    85
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8-2U
    25061406
    2 U-Lamp
    32
    1
    T8
    #12 Pattern Acrylic
    2x2
    Electronic Start
    Grid Trim
    $
    86
    .65
    /
    EA
    25061406
    No. of Lamps
    2 U-Lamp
    Lamp Watts
    32
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    $
    86
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8332A12MVOLT1/3GEB10ISPWS1836LP835
    25672627
    3
    32 W
    3
    2 x 4 ft
    Electronic
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    120 to 277 V
    White
    $
    65
    .61
    /
    EA
    25672627
    No. of Lamps
    3
    Lamp Watts
    32 W
    No. of Ballasts
    3
    Use With
    Additional Options
    Fixture Size (feet)
    2 x 4 ft
    Ballast Type
    Electronic
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating
    120 to 277 V
    Color
    White
    $
    65
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8-4
    22076215
    4
    32 W
    2 x 4 ft
    Electronic
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    120 to 277 V
    White
    $
    62
    .01
    /
    EA
    22076215
    No. of Lamps
    4
    Lamp Watts
    32 W
    No. of Ballasts
    Use With
    Additional Options
    Fixture Size (feet)
    2 x 4 ft
    Ballast Type
    Electronic
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating
    120 to 277 V
    Color
    White
    $
    62
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 2 32 A12 MVOLT ADZT PWS1836 LP835
    25667670
    2
    32 W
    2 x 4 ft
    Electronic
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    120 to 277 V
    White
    Call for Pricing
    25667670
    No. of Lamps
    2
    Lamp Watts
    32 W
    No. of Ballasts
    Use With
    Additional Options
    Fixture Size (feet)
    2 x 4 ft
    Ballast Type
    Electronic
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating
    120 to 277 V
    Color
    White
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8232A12MVOLTGEB10ISPWS1836LP835
    25672623
    2
    32 W
    2 x 4 ft
    Electronic
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    120 to 277 V
    White
    $
    59
    .12
    /
    EA
    25672623
    No. of Lamps
    2
    Lamp Watts
    32 W
    No. of Ballasts
    Use With
    Additional Options
    Fixture Size (feet)
    2 x 4 ft
    Ballast Type
    Electronic
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating
    120 to 277 V
    Color
    White
    $
    59
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GT8 3 32 A12MVOLT1/3 ADZTPWS1856LVLP835
    25672285
    3
    32 W
    3
    2 x 4 ft
    Electronic
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    120 to 277 V
    White
    $
    144
    .56
    /
    EA
    25672285
    No. of Lamps
    3
    Lamp Watts
    32 W
    No. of Ballasts
    3
    Use With
    Additional Options
    Fixture Size (feet)
    2 x 4 ft
    Ballast Type
    Electronic
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating
    120 to 277 V
    Color
    White
    $
    144
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GT8 F 2 32 A12 MVOLT GEB10IS
    25092297
    32 W
    1 x 4 ft
    Electronic Instant Start
    Idea For Restricted Plenum Spaces; Lighter weight fixture allows for safe, easy installation; Smooth hemmed sides and
    120 to 277 V
    White
    $
    92
    .27
    /
    EA
    25092297
    No. of Lamps
    Lamp Watts
    32 W
    No. of Ballasts
    Use With
    Additional Options
    Fixture Size (feet)
    1 x 4 ft
    Ballast Type
    Electronic Instant Start
    Additional Features
    Idea For Restricted Plenum Spaces; Lighter weight fixture allows for safe, easy installation; Smooth hemmed sides and
    Voltage Rating
    120 to 277 V
    Color
    White
    $
    92
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22003606 SKU, 22003606 ANALYTICS...
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    $
    64
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99940198 SKU, 99940198 ANALYTICS...
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    $
    64
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99940199 SKU, 99940199 ANALYTICS...
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    $
    81
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25241509 SKU, 25241509 ANALYTICS...
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085594 SKU, 22085594 ANALYTICS...
    No. of Ballasts
    2
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    $
    80
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22083215 SKU, 22083215 ANALYTICS...
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    $
    60
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085590 SKU, 22085590 ANALYTICS...
    No. of Ballasts
    1-4 Lamp, 1-2 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim, Tandem-Wired Fixture Pairs (shared ballasts)
    Voltage Rating
    Color
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25072315 SKU, 25072315 ANALYTICS...
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    $
    60
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25478097 SKU, 25478097 ANALYTICS...
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic, Insulation Contact
    Fixture Size (feet)
    2x4
    Ballast Type
    UltraStart, High Efficiency
    Additional Features
    Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
    Voltage Rating
    Color
    Price
    $
    64
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25368145 SKU, 25368145 ANALYTICS...
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    $
    96
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25164099 SKU, 25164099 ANALYTICS...
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Osram Ballast
    Additional Features
    Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit, 3500K
    Voltage Rating
    Color
    Price
    $
    70
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25092747 SKU, 25092747 ANALYTICS...
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    $
    69
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25478098 SKU, 25478098 ANALYTICS...
    No. of Ballasts
    1-2 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic, Insulation Contact
    Fixture Size (feet)
    2x2
    Ballast Type
    UltraStart, High Efficiency
    Additional Features
    Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
    Voltage Rating
    Color
    Price
    $
    64
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99804939 SKU, 99804939 ANALYTICS...
    No. of Ballasts
    1-4 Lamp, 1-2 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    No Ballast
    Additional Features
    Grid Trim, Tandem-Wired Fixture Pairs (shared ballasts)
    Voltage Rating
    Color
    Price
    $
    45
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22114248 SKU, 22114248 ANALYTICS...
    No. of Ballasts
    2
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic, Instant Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    $
    85
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061406 SKU, 25061406 ANALYTICS...
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic Start
    Additional Features
    Grid Trim
    Voltage Rating
    Color
    Price
    $
    86
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25672627 SKU, 25672627 ANALYTICS...
    No. of Ballasts
    3
    Use With
    Additional Options
    Fixture Size (feet)
    2 x 4 ft
    Ballast Type
    Electronic
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating
    120 to 277 V
    Color
    White
    Price
    $
    65
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22076215 SKU, 22076215 ANALYTICS...
    No. of Ballasts
    Use With
    Additional Options
    Fixture Size (feet)
    2 x 4 ft
    Ballast Type
    Electronic
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating
    120 to 277 V
    Color
    White
    Price
    $
    62
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25667670 SKU, 25667670 ANALYTICS...
    No. of Ballasts
    Use With
    Additional Options
    Fixture Size (feet)
    2 x 4 ft
    Ballast Type
    Electronic
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating
    120 to 277 V
    Color
    White
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25672623 SKU, 25672623 ANALYTICS...
    No. of Ballasts
    Use With
    Additional Options
    Fixture Size (feet)
    2 x 4 ft
    Ballast Type
    Electronic
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating
    120 to 277 V
    Color
    White
    Price
    $
    59
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25672285 SKU, 25672285 ANALYTICS...
    No. of Ballasts
    3
    Use With
    Additional Options
    Fixture Size (feet)
    2 x 4 ft
    Ballast Type
    Electronic
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating
    120 to 277 V
    Color
    White
    Price
    $
    144
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25092297 SKU, 25092297 ANALYTICS...
    No. of Ballasts
    Use With
    Additional Options
    Fixture Size (feet)
    1 x 4 ft
    Ballast Type
    Electronic Instant Start
    Additional Features
    Idea For Restricted Plenum Spaces; Lighter weight fixture allows for safe, easy installation; Smooth hemmed sides and
    Voltage Rating
    120 to 277 V
    Color
    White
    Price
    $
    92
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available