Lithonia Lighting GT2 MV GT Series Contractor Select Lensed Troffer | Graybar Store
Lithonia Lighting - GT Series Contractor Select Lensed Troffer - GT2 MV
+ / - Hover over image to Zoom
Other Views

    GT Series Contractor Select Lensed Troffer

    Manufacturer: Lithonia Lighting
    Manufacturer #: GT2 MV
    SKU: 25229098
    $69.48
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # GT2 MV
    • Brand Contractor Select
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Series GT
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lensed recessed 2x4 troffer 120/277V for use with (2) 32W T8 lamps.
    • Low-profile static luminaire provides general illumination for recessed applications
    • Ideal for restricted plenum spaces
    • Designed exclusively for use with T8 lamps, electronic ballasts and sockets
    • Dimensions: 48 L x 24 W x 3-1/8 D inches
    • NEMA Premium, instant start ballast