Greenlee GT-95 GT-95 Voltage Detector, Non-Contact, GFCI | Graybar Store
Greenlee - GT-95 Voltage Detector, Non-Contact, GFCI - GT-95
+ / - Hover over image to Zoom
Other Views

    GT-95 Voltage Detector, Non-Contact, GFCI

    Manufacturer: Greenlee
    Manufacturer #: GT-95
    SKU: 25044149
    $109.19
    Checking Pricing
         
    Rating:CAT III 1000V, CAT IV 600V
    Tool Application:Voltage, Polarity Measurement
    Display Type:Digital, LED
    Power Source:(2) AAA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GT-95
    • Type Non-Contact
    • Display Type Digital, LED
    • Power Source (2) AAA Batteries
    Product Overview:
    Voltage detector tests 19 to 1000V AC, 5 to 1000V DC, 0 to 50 kΩ and 45 to 65 Hz.
    • AC/DC voltage and polarity measurement
    • LCD and dual color LEDs for convenience
    • Selectable SHAKER feature when measuring AC voltage
    • Overvoltage warning gives user visual notification that voltage levels have exceeded 1000V AC/ 380V DC
    • Auto-hold automatically activates when tester is removed from voltage reading
    • Continuity test and single probe detection of live conductors for added flexibility
    • Safe, non-contact voltage detection
    • GFCI test capability eliminates the need for additional testers
    • Visual and audible continuity
    • Accessories included: (2) 1.5V AAA batteries, test leads and carrying case
    • Lifetime Limited Warranty