Square D (Schneider Electric) GS2EU3N GS2 Fusible 30A IEC Style Disconnect Switch | Graybar Store
Square D (Schneider Electric) - GS2 Fusible 30A IEC Style Disconnect Switch - GS2EU3N
+ / - Hover over image to Zoom
Other Views

    GS2 Fusible 30A IEC Style Disconnect Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS2EU3N
    SKU: 25618376
    $252.38
    Checking Pricing
         
    Amperage Rating:30
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS2EU3N
    • Amperage Rating 30
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    IEC style GS2 series 30A 600V disconnect switches with class J fuse trip.
    • Use 10 x 10 shaft
    • Built in Lugs
    • Handle and shaft not included
    • Operator position: front/side