Square D (Schneider Electric) GS1DU3 GS Fusible 30A IEC Style Disconnect Switch | Graybar Store
Square D (Schneider Electric) - GS Fusible 30A IEC Style Disconnect Switch - GS1DU3
+ / - Hover over image to Zoom
Other Views

    GS Fusible 30A IEC Style Disconnect Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS1DU3
    SKU: 99522090
    $252.38
    Checking Pricing
         
    Amperage Rating:30
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS1DU3
    • Amperage Rating 30
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    IEC style GS series 30A 600V disconnect switches with class J fuse trip.
    • Use 5 x 5 shaft
    • Conductor size: 14 to 10 AWG
    • Built in Lugs
    • Handle and shaft not included
    • Operator position: front/side