Brady 65672 Group Lock Box - Yellow | Graybar Store
Brady - Group Lock Box - Yellow - 65672
+ / - Hover over image to Zoom
Other Views

    Group Lock Box - Yellow

    Manufacturer: Brady
    Manufacturer #: 65672
    SKU: 91033908
    $87.11
    Checking Pricing
         
    Packaging:1 Lock Box
    Color:Black/Yellow
    Dimensions:5.9 in H x 3.5 in W x 9.1 in D
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65672
    • Color Black/Yellow
    • Dimensions 5.9 in H x 3.5 in W x 9.1 in D
    • Application Group Lockout Box
    • Safety Factor OSHA 1910.147
    • Packaging 1 Lock Box
    • Country of Origin CN - China
    Product Overview:
    Yellow, group lock box