Panduit GMS-2-Q Grounding Toe Clamp | Graybar Store
Panduit - Grounding Toe Clamp - GMS-2-Q
+ / - Hover over image to Zoom
Other Views

    Grounding Toe Clamp

    Manufacturer: Panduit
    Manufacturer #: GMS-2-Q
    SKU: 99427105
    $28.31
    Checking Pricing
         
    Wire Size:4 Sol. to 2/0 Str. (Copper) AWG
    Length:1.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GMS-2-Q
    • Finish Bronze; Silicon Bronze (Hardware)
    • Length 1.63 in.
    Product Overview:
    Grounding Toe Clamp, Finish: Bronze; Silicon Bronze (Hardware), Wire Size: 4 Sol to 2/0 Str (Copper) AWG, Length: 1.63 in