B-Line (Eaton) SB6691X73/4 Grounding Strap, 7-3/4 in. L | Graybar Store
B-Line (Eaton) - Grounding Strap, 7-3/4 in. L - SB6691X73/4
+ / - Hover over image to Zoom
Other Views

    Grounding Strap, 7-3/4 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB6691X73/4
    SKU: 97181442
    $30.80
    Checking Pricing
         
    Length:7-3/4 in.
    Material:Copper
    Size:7-3/4 L in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB6691X73/4
    • Size 7-3/4 L in
    • Type Grounding Strap
    • Finish Tin-Plated
    • Length 7-3/4 in.
    Product Overview:
    Eaton® B-Line Grounding Strap, Size: 7-3/4 L in, Copper, Tin-Plated