Hubbell Wiring Device - Kellems HBL5366EBK Grounding Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Grounding Straight Blade Plug - HBL5366EBK
+ / - Hover over image to Zoom
Other Views

    Grounding Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5366EBK
    SKU: 25649355
    $23.57
    Checking Pricing
         
    NEMA Rating:NEMA 5-20P
    Amperage:20A
    Voltage Rating:125 V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5366EBK
    • Color Black
    • Amperage 20A
    • Materials Nylon
    • NEMA Rating NEMA 5-20P
    Product Overview:
    HBL Insulgrip® Series Grounding Straight Blade Plug, Amperage: 20 A, No. of Wires: 3, Voltage Rating: 125 V, Black, Nylon