Leviton 515PA Grounding Straight Blade Armored Plug | Graybar Store
Leviton - Grounding Straight Blade Armored Plug - 515PA
+ / - Hover over image to Zoom
Other Views

    Grounding Straight Blade Armored Plug

    Manufacturer: Leviton
    Manufacturer #: 515PA
    SKU: 95008651
    $5.80
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 515PA
    • Color Yellow
    • Amperage 15A
    • Materials PVC/Steel
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grounding Straight Blade Armored Plug, 15A, 2P3W, 125V, Yellow, PVC/Steel