Raco 996 Grounding Pigtail, #12 Solid Insulated Copper, Combo Head 10-32 Captive Screw Included, Green, 8 in. Long | Graybar Store
Raco - Grounding Pigtail, #12 Solid Insulated Copper, Combo Head 10-32 Captive Screw Included, Green, 8 in. Long - 996
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail, #12 Solid Insulated Copper, Combo Head 10-32 Captive Screw Included, Green, 8 in. Long

    Manufacturer: Raco
    Manufacturer #: 996
    SKU: 25495063
    $5.78
    Checking Pricing
         
    Dimensions:0.4 L x 0.4 H in.
    Packaging:1000 per Pack
    Use With:Ground Wires
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 996
    • Dimensions 0.4 L x 0.4 H in.
    • Length 8 in.
    • Packaging 1000 per Pack
    • Use With Ground Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grounding Pigtails, #12 8in Solid insulated copper wire, captive 4-way combohead green dye finish ground screw one end (25 pc. Bundles)