Thomas and Betts Grounding Pigtail With Ground Screw | Graybar Store
Thomas and Betts - Grounding Pigtail With Ground Screw
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail With Ground Screw

    Manufacturer: Thomas and Betts
         

    Solid green grounding pigtail with ground screw.

    • Pre-looped 6 in. solid copper insulated wire
    See More >>
    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Wire Size
    Product Includes
    Color
    Packaging
    Material
    Use With
    Stud Size (Inches)
    Price
    GSC 12
    88255034
    12 AWG
    Ground Screw
    50
    $
    84
    .67
    50 Ea
    /
    Package
    88255034
    Wire Size
    12 AWG
    Product Includes
    Ground Screw
    Color
    Packaging
    50
    Material
    Use With
    Stud Size (Inches)
    $
    84
    .67
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GSC 14
    88255035
    14 AWG
    Ground Screw
    1
    $
    84
    .27
    50 Ea
    /
    Package
    88255035
    Wire Size
    14 AWG
    Product Includes
    Ground Screw
    Color
    Packaging
    1
    Material
    Use With
    Stud Size (Inches)
    $
    84
    .27
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GSC 12 S
    91005753
    12 AWG
    Ground Screw and Fork Terminal
    1
    $
    287
    .22
    100 Ea
    /
    Package
    91005753
    Wire Size
    12 AWG
    Product Includes
    Ground Screw and Fork Terminal
    Color
    Packaging
    1
    Material
    Use With
    Stud Size (Inches)
    $
    287
    .22
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GSC12-10-1/2
    25040788
    14 AWG
    Green
    100 per Pack
    Steel
    $
    0
    .90
    /
    EA
    25040788
    Wire Size
    14 AWG
    Product Includes
    Color
    Green
    Packaging
    100 per Pack
    Material
    Steel
    Use With
    Stud Size (Inches)
    $
    0
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GSC 14 S
    92091155
    14 AWG
    Green
    100 per Pack
    Steel
    14 AWG Insulated 8 in Stranded Pigtail
    8 in
    $
    2
    .38
    /
    EA
    92091155
    Wire Size
    14 AWG
    Product Includes
    Color
    Green
    Packaging
    100 per Pack
    Material
    Steel
    Use With
    14 AWG Insulated 8 in Stranded Pigtail
    Stud Size (Inches)
    8 in
    $
    2
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88255034 SKU, 88255034 ANALYTICS...
    Color
    Packaging
    50
    Material
    Use With
    Stud Size (Inches)
    Price
    $
    84
    .67
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88255035 SKU, 88255035 ANALYTICS...
    Color
    Packaging
    1
    Material
    Use With
    Stud Size (Inches)
    Price
    $
    84
    .27
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91005753 SKU, 91005753 ANALYTICS...
    Color
    Packaging
    1
    Material
    Use With
    Stud Size (Inches)
    Price
    $
    287
    .22
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25040788 SKU, 25040788 ANALYTICS...
    Color
    Green
    Packaging
    100 per Pack
    Material
    Steel
    Use With
    Stud Size (Inches)
    Price
    $
    0
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92091155 SKU, 92091155 ANALYTICS...
    Color
    Green
    Packaging
    100 per Pack
    Material
    Steel
    Use With
    14 AWG Insulated 8 in Stranded Pigtail
    Stud Size (Inches)
    8 in
    Price
    $
    2
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available