Raco Grounding Pigtail With Ground Screw | Graybar Store
Raco - Grounding Pigtail With Ground Screw
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail With Ground Screw

    Manufacturer: Raco
         

    12 AWG 6 in. long green grounding pigtail with ground screw.

    • #12 stranded insulated copper wire
    • 4-way combo head green ground screw captive on one end
    See More >>
    • Manufacturer Raco
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wire Size
    Packaging
    Length
    Product Includes
    Price
    983
    88217400
    12 AWG
    25
    6 in.
    Ground Screw
    $
    4
    .34
    /
    EA
    88217400
    Wire Size
    12 AWG
    Packaging
    25
    Length
    6 in.
    Product Includes
    Ground Screw
    $
    4
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    993
    88217402
    12 AWG Stranded
    500
    8 in.
    Ground Screw
    $
    6
    .08
    /
    EA
    88217402
    Wire Size
    12 AWG Stranded
    Packaging
    500
    Length
    8 in.
    Product Includes
    Ground Screw
    $
    6
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    983
    88217400 SKU, 88217400 ANALYTICS...
    Length
    6 in.
    Product Includes
    Ground Screw
    Price
    $
    4
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    993
    88217402 SKU, 88217402 ANALYTICS...
    Length
    8 in.
    Product Includes
    Ground Screw
    Price
    $
    6
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available