Crouse Hinds (Eaton) Crouse Hinds Pigtail with Ground Screw, 8 in. L, 12 AWG | Graybar Store
Crouse Hinds (Eaton) - Crouse Hinds Pigtail with Ground Screw, 8 in. L, 12 AWG
+ / - Hover over image to Zoom
Other Views

    Crouse Hinds Pigtail with Ground Screw, 8 in. L, 12 AWG

    Manufacturer: Crouse Hinds (Eaton)
         

    8 in. Long 12 AWG green grounding pigtail with ground screw.

    • Manufacturer Crouse Hinds (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wire Size
    Product Includes
    Length
    Price
    TP711
    25191879
    12 AWG Solid
    Ground Screw
    8 in.
    $
    1
    .94
    /
    EA
    25191879
    Wire Size
    12 AWG Solid
    Product Includes
    Ground Screw
    Length
    8 in.
    $
    1
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP701
    97231302
    12 AWG Stranded
    Ground Screw and Fork Terminal
    8 in.
    $
    1
    .21
    /
    EA
    97231302
    Wire Size
    12 AWG Stranded
    Product Includes
    Ground Screw and Fork Terminal
    Length
    8 in.
    $
    1
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191879 SKU, 25191879 ANALYTICS...
    Length
    8 in.
    Price
    $
    1
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231302 SKU, 97231302 ANALYTICS...
    Length
    8 in.
    Price
    $
    1
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available