Engineered Products 20004 Grounding Pigtail With Ground Screw | Graybar Store
Engineered Products - Grounding Pigtail With Ground Screw - 20004
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail With Ground Screw

    Manufacturer: Engineered Products
    Manufacturer #: 20004
    SKU: 99419700
    $1,887.00
    Checking Pricing
         
    Wire Size:12 AWG
    Product Includes:GSH Ground Screw and Spade Terminal
    Packaging:50
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 20004
    • Length 8 in.
    • Product Includes GSH Ground Screw and Spade Terminal
    • Wire Size 12 AWG
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green 8 in. long 12 AWG 50 pack grounding pigtail with GSH ground screw and flanged terminal.
    • UL Listed
    • Ground bonding in a power distribution box