Crouse Hinds (Eaton) TP701 Crouse Hinds Pigtail with Ground Screw, 8 in. L, 12 AWG, Green, Stranded | Graybar Store
Crouse Hinds (Eaton) - Crouse Hinds Pigtail with Ground Screw, 8 in. L, 12 AWG, Green, Stranded - TP701
+ / - Hover over image to Zoom
Other Views

    Crouse Hinds Pigtail with Ground Screw, 8 in. L, 12 AWG, Green, Stranded

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP701
    SKU: 97231302
    $1.21
    Checking Pricing
         
    Wire Size:12 AWG Stranded
    Product Includes:Ground Screw and Fork Terminal
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP701
    • Length 8 in.
    • Product Includes Ground Screw and Fork Terminal
    Product Overview:
    Green 8 in. long 12 stranded pigtail with grounding screw and fork terminal.
    • Green grounding screw
      • Used on switch boxes