Thomas and Betts GSC 14 S Grounding Pigtail With Ground Screw | Graybar Store
Thomas and Betts - Grounding Pigtail With Ground Screw - GSC 14 S
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail With Ground Screw

    Manufacturer: Thomas and Betts
    Manufacturer #: GSC 14 S
    SKU: 92091155
    $2.38
    Checking Pricing
         
    Wire Size:14 AWG
    Packaging:100 per Pack
    Color:Green
    Material:Steel
    Use With:14 AWG Insulated 8 in Stranded Pigtail
    Stud Size (Inches):8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GSC 14 S
    • Color Green
    • Stud Size (Inches) 8 in
    • Wire Size 14 AWG
    • Material Steel
    Product Overview:
    Grounding Screw and Wire, Packaging: 100 per Pack, Steel, Stud Size (Inches): 8 in