Raco 993 Grounding Pigtail With Ground Screw | Graybar Store
Raco - Grounding Pigtail With Ground Screw - 993
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail With Ground Screw

    Manufacturer: Raco
    Manufacturer #: 993
    SKU: 88217402
    $6.08
    Checking Pricing
         
    Wire Size:12 AWG Stranded
    Packaging:500
    Product Includes:Ground Screw
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 993
    • Length 8 in.
    • Product Includes Ground Screw
    • Wire Size 12 AWG Stranded
    • Packaging 500
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green 8 in. long 12 AWG stranded 500 pack grounding pigtail with ground screw.
    • #12 stranded insulated copper wire
    • 4-way combo head green ground screw captive on one end