Raco 983 Grounding Pigtail With Ground Screw | Graybar Store
Raco - Grounding Pigtail With Ground Screw - 983
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail With Ground Screw

    Manufacturer: Raco
    Manufacturer #: 983
    SKU: 88217400
    $4.34
    Checking Pricing
         
    Wire Size:12 AWG
    Packaging:25
    Product Includes:Ground Screw
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 983
    • Length 6 in.
    • Product Includes Ground Screw
    • Wire Size 12 AWG
    • Packaging 25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green 6 in. long 12 AWG solid 25 pack grounding pigtail with ground screw.
    • #12 solid insulated copper wire
    • 4-way combo head green ground screw captive on one end