Crouse Hinds (Eaton) TP711 Crouse Hinds Pigtail with Ground Screw, 8 in. L, 12 AWG, Green, Copper | Graybar Store
Crouse Hinds (Eaton) - Crouse Hinds Pigtail with Ground Screw, 8 in. L, 12 AWG, Green, Copper - TP711
+ / - Hover over image to Zoom
Other Views

    Crouse Hinds Pigtail with Ground Screw, 8 in. L, 12 AWG, Green, Copper

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP711
    SKU: 25191879
    $1.94
    Checking Pricing
         
    Wire Size:12 AWG Solid
    Product Includes:Ground Screw
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP711
    • Length 8 in.
    • Product Includes Ground Screw
    Product Overview:
    Green 8 in. long 12 copper pigtail with hex head grounding screw.
    • Hex-head grounding screw
      • Used on switch boxes