Thomas and Betts GSC12-10-1/2 Grounding Pigtail With Ground Screw | Graybar Store
Thomas and Betts - Grounding Pigtail With Ground Screw - GSC12-10-1/2
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail With Ground Screw

    Manufacturer: Thomas and Betts
    Manufacturer #: GSC12-10-1/2
    SKU: 25040788
    $0.90
    Checking Pricing
         
    Wire Size:14 AWG
    Packaging:100 per Pack
    Color:Green
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GSC12-10-1/2
    • Color Green
    • Wire Size 14 AWG
    • Material Steel
    Product Overview:
    Grounding Screw and Wire, Packaging: 100 per Pack, Steel