Ideal Industries 30-3184 Ideal Pigtail with Ground Screw/Fork Terminal, Stranded Wire, 8 in., 12 AWG, Pkg. 25 | Graybar Store
Ideal Industries - Ideal Pigtail with Ground Screw/Fork Terminal, Stranded Wire, 8 in., 12 AWG, Pkg. 25 - 30-3184
+ / - Hover over image to Zoom
Other Views

    Ideal Pigtail with Ground Screw/Fork Terminal, Stranded Wire, 8 in., 12 AWG, Pkg. 25

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3184
    SKU: 99692211
    $0.88
    Checking Pricing
         
    Wire Size:12 AWG Stranded
    Product Includes:Ground Screw and Fork Terminal
    Packaging:25
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3184
    • Length 8 in.
    • Product Includes Ground Screw and Fork Terminal
    • Wire Size 12 AWG Stranded
    • Packaging 25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green 8 in. long 12 AWG stranded 25 pack grounding pigtail with ground screw and fork terminal.
    • For device grounding applications
    • Grounding screws offer a unique thread-forming, hole-finding feature plus combination hex, Phillips, slotted and Robertson head