Engineered Products 20008 Grounding Pigtail | Graybar Store
Engineered Products - Grounding Pigtail - 20008
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail

    Manufacturer: Engineered Products
    Manufacturer #: 20008
    SKU: 99427799
    $26.72
    Checking Pricing
         
    Wire Size:12 and 14 AWG
    Size:5/8 (Stripped) in; 8 (Pigtail) in
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 20008
    • Size 5/8 (Stripped) in; 8 (Pigtail) in
    • Wire Size 12 and 14 AWG
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grounding Pigtail, Packaging: 50 per Pack, Size: 5/8 (Stripped) in; 8 (Pigtail) in