Ideal Industries 30-3392 Ideal Pigtail with Ground Screw, Solid Wire, 8 in., 12 AWG, Pkg. 50 | Graybar Store
Ideal Industries - Ideal Pigtail with Ground Screw, Solid Wire, 8 in., 12 AWG, Pkg. 50 - 30-3392
+ / - Hover over image to Zoom
Other Views

    Ideal Pigtail with Ground Screw, Solid Wire, 8 in., 12 AWG, Pkg. 50

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3392
    SKU: 22081883
    $20.44
    Checking Pricing
         
    Wire Size:12 AWG Solid
    Product Includes:Ground Screw
    Packaging:50
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3392
    • Length 8 in.
    • Product Includes Ground Screw
    • Wire Size 12 AWG Solid
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green 8 in. long 12 AWG 50 pack grounding pigtail with loop and ground screw.
    • Solid pigtail lead wires for device grounding applications
    • Grounding screws offer a unique thread-forming, hole-finding feature plus combination hex, Phillips, slotted and Roberton head
    • Box of 50