Pentair Hoffman AGLK2 Grounding Lug Kit | Graybar Store
Pentair Hoffman - Grounding Lug Kit - AGLK2
+ / - Hover over image to Zoom
Other Views

    Grounding Lug Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: AGLK2
    SKU: 92045527
    $11.56
    Checking Pricing
         
    Height (Inches):0.5 in.
    Width (Inches):5.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AGLK2
    • Type Grounding Lug Kit
    • Height (Inches) 0.5 in.
    • Width (Inches) 5.75 in.
    Product Overview:
    Small enclosure is 8.2 W x 6.2 H x 4.2 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1