Hubbell Wiring Device - Kellems H320B Grounding Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Grounding Inlet - H320B
+ / - Hover over image to Zoom
Other Views

    Grounding Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: H320B
    SKU: 88128490
    $11.18
    Checking Pricing
         
    Amperage:20/16A
    Voltage Rating:250 V AC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # H320B
    • Color Black
    • Amperage 20/16A
    • Materials Nylon
    Product Overview:
    H320 Series Grounding Inlet, Amperage: 16 A; 20 A, No. of Wires: 3, Voltage Rating: 250 V AC, Black, Nylon