Bridgeport Fittings MCC-050 Grounding Coupling Brass (Body); Stainless Steel (Recessed Allen Hex Screw); Steel (Locknut) | Graybar Store
Bridgeport Fittings - Grounding Coupling Brass (Body); Stainless Steel (Recessed Allen Hex Screw); Steel (Locknut) - MCC-050
+ / - Hover over image to Zoom
Other Views

    Grounding Coupling Brass (Body); Stainless Steel (Recessed Allen Hex Screw); Steel (Locknut)

    Manufacturer: Bridgeport Fittings
    Manufacturer #: MCC-050
    SKU: 25646039
    $10.14
    Checking Pricing
         
    Thread Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # MCC-050
    • Thread Size 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Mighty-Bond® Grounding Coupling, Brass (Body); Stainless Steel (Recessed Allen Hex Screw); Steel (Locknut), Thread Size: 1/2 in