Burndy GSTUD34HY Grounding Connector | Graybar Store
Burndy - Grounding Connector - GSTUD34HY
+ / - Hover over image to Zoom
Other Views

    Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: GSTUD34HY
    SKU: 94039323
    $17.49
    Checking Pricing
         
    Wire Size:4/0 AWG
    Thickness (mil):0.51
    Rod Size (Inches):3/4
    Length:5.81 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GSTUD34HY
    • Finish Nickel
    • Length 5.81 in.
    • Materials Steel
    • Rod Size (Inches) 3/4
    • Thickness (mil) 0.51
    • Wire Size 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grounding Connector, Finish: Nickel, Rod Size (Inches): 3/4 in, Wire Size: 4/0 AWG, Length: 5.81 in