Ideal Industries 30-192 Grounding Connector | Graybar Store
Ideal Industries - Grounding Connector - 30-192
+ / - Hover over image to Zoom
Other Views

    Grounding Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-192
    SKU: 88134915
    $281.01
    Checking Pricing
         
    Color:Green
    Wire Size:14 to 10 AWG
    Voltage Rating:600 V
    Packaging:1000 per Box
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-192
    • Color Green
    • Wire Size 14 to 10 AWG
    • Packaging 1000 per Box
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    92® Greenie® Grounding Connector, Packaging: 1000 per Box, Wire Size: (3) 12 with (1) 14 to 2 AWG, Green, Copper, Voltage Rating: 600 V