Pass and Seymour (Legrand) 690-LAG Combination (2) 15A 120/277V 1 Pole Grounding Switches, Light Almond | Graybar Store
Pass and Seymour (Legrand) - Combination (2) 15A 120/277V 1 Pole Grounding Switches, Light Almond - 690-LAG
+ / - Hover over image to Zoom
Other Views

    Combination (2) 15A 120/277V 1 Pole Grounding Switches, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 690-LAG
    SKU: 97203761
    $15.73
    Checking Pricing
         
    Color:Almond
    Switch Type:1-Pole
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 690-LAG
    • Color Almond
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle (2)
    • Switch Type 1-Pole
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grounding Combination Switches, 15A, Combination, 1 Pole, 277V AC, Almond