Hubbell Power Systems GC141A02 Bronze Ground Clamp With Stainless Steel Hardware, Cable to Flat, 4 AWG to 300 MCM | Graybar Store
Hubbell Power Systems - Bronze Ground Clamp With Stainless Steel Hardware, Cable to Flat, 4 AWG to 300 MCM - GC141A02
+ / - Hover over image to Zoom
Other Views

    Bronze Ground Clamp With Stainless Steel Hardware, Cable to Flat, 4 AWG to 300 MCM

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GC141A02
    SKU: 90074487
    $8.40
    Checking Pricing
         
    Wire Size:4 AWG to 300 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GC141A02
    • Materials Stainless Steel
    • Wire Size 4 AWG to 300 MCM
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GC141 Grounding Clamp, Stainless Steel, Wire Size: 4 Sol AWG to 300 kcmil, Hub Size (Inches): 2-1/8 H x 1-7/8 W in