Hubbell Power Systems GTCL34A Grounding Clamp | Graybar Store
Hubbell Power Systems - Grounding Clamp - GTCL34A
+ / - Hover over image to Zoom
Other Views

    Grounding Clamp

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GTCL34A
    SKU: 88251482
    $4.29
    Checking Pricing
         
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GTCL34A
    • Length 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    GTCL-S Grounding Clamp, Bronze, Length: 1 in