Panduit GPC2-2-L Grounding Clamp | Graybar Store
Panduit - Grounding Clamp - GPC2-2-L
+ / - Hover over image to Zoom
Other Views

    Grounding Clamp

    Manufacturer: Panduit
    Manufacturer #: GPC2-2-L
    SKU: 25575095
    $32.93
    Checking Pricing
         
    Wire Size:10 Sol. to 2 Str. AWG
    Pipe Size (Inches):1-1/4 to 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GPC2-2-L
    • Materials Bronze, Zinc-Plated Steel (Hardware)
    • Pipe Size (Inches) 1-1/4 to 2
    Product Overview:
    Grounding Clamp, Finish: Bronze; Zinc-Plated Steel (Hardware), Wire Size: 10 Sol to 2 Str AWG, Pipe Size (Inches): 1-1/4 to 2 in