Thomas and Betts BG210 Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 4 in., 8 to 1/0 AWG | Graybar Store
Thomas and Betts - Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 4 in., 8 to 1/0 AWG - BG210
+ / - Hover over image to Zoom
Other Views

    Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 4 in., 8 to 1/0 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: BG210
    SKU: 93163852
    $63.38
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Lug Capacity:8 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG210
    • Type Insulated
    • Installation Threaded
    • Lug Capacity 8 to 1/0 AWG
    • Lug Type Aluminum
    • Materials Die Cast Zinc
    Product Overview:
    Steel City® Insulated Grounding Bushing, Trade Size (Inches): 4 in, Die Cast Zinc, Temperature Rating: 105 °C, Lug Capacity: 8 to 1/0 AWG, Lug Type: Aluminum