Crouse Hinds (Eaton) GLL11 250 Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 5 in., 6 AWG to 250 MCM | Graybar Store
Crouse Hinds (Eaton) - Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 5 in., 6 AWG to 250 MCM - GLL11 250
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 5 in., 6 AWG to 250 MCM

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL11 250
    SKU: 88072728
    $131.41
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Lug Capacity:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL11 250
    • Type Insulated
    • Installation Threaded
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Eaton® GLL Insulated Throat Grounding Bushing, Trade Size (Inches): 5 in, Malleable Iron, Temperature Rating: 105 °C, Lug Capacity: 250 MCM to 6 AWG, Lug Type: Aluminum