Panduit RGRB19Y Grounding Busbar Kit, Threaded, 14 Hole | Graybar Store
Panduit - Grounding Busbar Kit, Threaded, 14 Hole - RGRB19Y
+ / - Hover over image to Zoom
Other Views

    Grounding Busbar Kit, Threaded, 14 Hole

    Manufacturer: Panduit
    Manufacturer #: RGRB19Y
    SKU: 25113368
    $76.86
    Checking Pricing
         
    Size:19 L in
    Length:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RGRB19Y
    • Size 19 L in
    • Type Grounding Busbar Kits
    • Finish Tin-Plated
    • Length 19 in.
    • Includes Mounting Hardware
    Product Overview:
    Grounding Busbar Kit, Size: 19 L in, Tin-Plated