Harger Lightning Protection Grounding Busbar Copper | Graybar Store
Harger Lightning Protection - Grounding Busbar Copper
+ / - Hover over image to Zoom
Other Views

    Grounding Busbar Copper

    Manufacturer: Harger Lightning Protection
         

    • Manufacturer Harger Lightning Protection
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Accommodates
    Dimensions (Inches)
    Length
    Product Includes
    Hole Size
    Width (Inches)
    Price
    GBI14412TMGB
    25589195
    A-Spaced 2-Hole Compression Lugs; C-Spaced 2-Hole Compression Lugs
    1/4 W x 12 L x 4 H
    12 in.
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    5/16 in, 7/16 in.
    0.25
    $
    137
    .36
    /
    EA
    25589195
    Accommodates
    A-Spaced 2-Hole Compression Lugs; C-Spaced 2-Hole Compression Lugs
    Dimensions (Inches)
    1/4 W x 12 L x 4 H
    Length
    12 in.
    Product Includes
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    0.25
    $
    137
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GBI14212TGB
    25455859
    A-Spaced 2-Hole Compression Lugs; C-Spaced 2-Hole Compression Lugs
    1/4 W x 12 L x 2 H
    12 in.
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    5/16 in, 7/16 in.
    0.25
    $
    81
    .56
    /
    EA
    25455859
    Accommodates
    A-Spaced 2-Hole Compression Lugs; C-Spaced 2-Hole Compression Lugs
    Dimensions (Inches)
    1/4 W x 12 L x 2 H
    Length
    12 in.
    Product Includes
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    0.25
    $
    81
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GBI14210TGB
    25589344
    A-Spaced 2-Hole Compression Lugs; C-Spaced 2-Hole Compression Lugs
    1/4 W x 10 L x 2 H
    10 in.
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    5/16 in, 7/16 in.
    0.25
    $
    72
    .46
    /
    EA
    25589344
    Accommodates
    A-Spaced 2-Hole Compression Lugs; C-Spaced 2-Hole Compression Lugs
    Dimensions (Inches)
    1/4 W x 10 L x 2 H
    Length
    10 in.
    Product Includes
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    0.25
    $
    72
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GBI14420TMGB
    25589381
    A-Spaced 2-Hole Compression Lugs; C-Spaced 2-Hole Compression Lugs
    1/4 W x 20 L x 4 H
    20 in.
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    5/16 in, 7/16 in.
    0.25
    $
    213
    .25
    /
    EA
    25589381
    Accommodates
    A-Spaced 2-Hole Compression Lugs; C-Spaced 2-Hole Compression Lugs
    Dimensions (Inches)
    1/4 W x 20 L x 4 H
    Length
    20 in.
    Product Includes
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    0.25
    $
    213
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25589195 SKU, 25589195 ANALYTICS...
    Length
    12 in.
    Product Includes
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    0.25
    Price
    $
    137
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25455859 SKU, 25455859 ANALYTICS...
    Length
    12 in.
    Product Includes
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    0.25
    Price
    $
    81
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25589344 SKU, 25589344 ANALYTICS...
    Length
    10 in.
    Product Includes
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    0.25
    Price
    $
    72
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25589381 SKU, 25589381 ANALYTICS...
    Length
    20 in.
    Product Includes
    (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    0.25
    Price
    $
    213
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available