Erico Grounding Busbar Copper | Graybar Store
Erico - Grounding Busbar Copper
+ / - Hover over image to Zoom
Other Views

    Grounding Busbar Copper

    Manufacturer: Erico
         

    • Manufacturer Erico
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Packaging
    Length
    Thickness (Inches)
    Hole Size
    Width (Inches)
    Price
    EGBA14406CC
    25370094
    4 W x 6 L
    1 Each
    6 in.
    1/4
    0.438 in.
    4
    $
    84
    .71
    /
    EA
    25370094
    Dimensions (Inches)
    4 W x 6 L
    Packaging
    1 Each
    Length
    6 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    4
    $
    84
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EGBA14424CC
    25105025
    4 W x 24 L
    2 per Pack
    24 in.
    1/4
    0.438 in.
    4
    $
    180
    .87
    /
    EA
    25105025
    Dimensions (Inches)
    4 W x 24 L
    Packaging
    2 per Pack
    Length
    24 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    4
    $
    180
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EGBA14420CC
    25096151
    4 W x 20 L
    1 Each
    20 in.
    1/4
    0.438 in.
    4
    $
    161
    .87
    /
    EA
    25096151
    Dimensions (Inches)
    4 W x 20 L
    Packaging
    1 Each
    Length
    20 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    4
    $
    161
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EGBA14412CC
    25105024
    4 W x 12 L
    1 Each
    12 in.
    1/4
    0.438 in.
    4
    $
    116
    .28
    /
    EA
    25105024
    Dimensions (Inches)
    4 W x 12 L
    Packaging
    1 Each
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    4
    $
    116
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25370094 SKU, 25370094 ANALYTICS...
    Length
    6 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    4
    Price
    $
    84
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105025 SKU, 25105025 ANALYTICS...
    Length
    24 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    4
    Price
    $
    180
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25096151 SKU, 25096151 ANALYTICS...
    Length
    20 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    4
    Price
    $
    161
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105024 SKU, 25105024 ANALYTICS...
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    4
    Price
    $
    116
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available