Erico Grounding Busbar Copper | Graybar Store
Erico - Grounding Busbar Copper
+ / - Hover over image to Zoom
Other Views

    Grounding Busbar Copper

    Manufacturer: Erico
         

    • Manufacturer Erico
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Packaging
    Length
    Thickness (Inches)
    Hole Size
    Width (Inches)
    Price
    EGBA14212HH
    22039060
    2 W x 12 L
    1 Each
    12 in.
    1/4
    0.438 in.
    2
    $
    78
    .34
    /
    EA
    22039060
    Dimensions (Inches)
    2 W x 12 L
    Packaging
    1 Each
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    2
    $
    78
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EGBA14224HH
    25106164
    2 W x 24 L
    1 Each
    24 in.
    1/4
    0.438 in.
    2
    $
    115
    .13
    /
    EA
    25106164
    Dimensions (Inches)
    2 W x 24 L
    Packaging
    1 Each
    Length
    24 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    2
    $
    115
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22039060 SKU, 22039060 ANALYTICS...
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    2
    Price
    $
    78
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106164 SKU, 25106164 ANALYTICS...
    Length
    24 in.
    Thickness (Inches)
    1/4
    Hole Size
    0.438 in.
    Width (Inches)
    2
    Price
    $
    115
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available